Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

285-1161 Wago Terminal Blocks, 2-conductor through terminal block

MFG Item Number
60291863

285-1161 Wago Terminal Blocks, 2-conductor through terminal block

MFG Item Number
60291863
Item Number
285-1161
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
285-1161
2-conductor through terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 60291863
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor through terminal block
Type Standard Block
Spacing 32 mm
Current Rating 353 A
IEC Voltage 1,000 V
Color Gray
Wire Entry Position Top
Mounting Flange
Sensor Block Indicator None
Partition No
Net Weight 1.22 lbs
Gross Weight 1.22 lbs