Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
285-181 Wago Terminal Blocks, 2-conductor through terminal block
MFG Item Number
60330860

285-181 Wago Terminal Blocks, 2-conductor through terminal block

MFG Item Number
60330860
Item Number
285-181
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Terminal Blocks, Series
Item #
285-181
2-conductor through terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 60330860
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor through terminal block
Type Standard Block
Spacing 25 mm
Current Rating 232 A
Wire Size Range 4/0 AWG
IEC Voltage 1,000 V
Color Gray
Wire Entry Position Top
Mounting Flange
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.5962 lbs
Gross Weight 0.59 lbs