Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

285-187

Wago Terminal Blocks

285-187

Wago Terminal Blocks
2-conductor through terminal block
Item Number
285-187
MFG Item Number
60330863
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Terminal Blocks, Series
Item #
285-187
2-conductor through terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 60330863
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor through terminal block
Type Standard Block
Spacing 25 mm
Current Rating 232 A
Wire Size Range 4/0 AWG
IEC Voltage 1,000 V
Color Gray, Yellow
Wire Entry Position Top
Mounting Flange
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.5962 lbs
Gross Weight 0.595 lbs