Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

285-199 Wago Terminal Blocks, Three phase set

MFG Item Number
51169293

285-199 Wago Terminal Blocks, Three phase set

MFG Item Number
51169293
Item Number
285-199
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
285-199
Three phase set

Series Information

Specifications

Specifications
Manufacturer Part Number 51169293
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Three phase set
Type Feed-Through
Wire Size Range 4/0 AWG
IEC Voltage 1,000 V
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
Partition No
Net Weight 2.94 lbs
Gross Weight 2.956 lbs