Series Information
| Manufacturer Part Number | 51169960 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | 2-conductor through terminal block |
| Type | Standard Block |
| Number of Circuits | 1 |
| Spacing | 16 mm |
| Current Rating | 120 A |
| UL Voltage | 600 V |
| Wire Size Range | 2 AWG |
| CSA Voltage | 600 V |
| IEC Voltage | 1,000 V |
| Color | Blue |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, UR |
| Partition | Yes |
| Net Weight | 0.1929 lbs |
| Gross Weight | 0.193 lbs |





