Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

285-637 Wago Terminal Blocks, 2-conductor ground terminal block

MFG Item Number
51169966

285-637 Wago Terminal Blocks, 2-conductor ground terminal block

MFG Item Number
51169966
Item Number
285-637
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
285-637
2-conductor ground terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 51169966
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor ground terminal block
Type Grounding Block
Number of Circuits 1
Spacing 16 mm
Current Rating 120 A
UL Voltage 600 V
Wire Size Range 2 AWG
CSA Voltage 600 V
IEC Voltage 1,000 V
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition Yes
Net Weight 0.235 lbs
Gross Weight 0.238 lbs