3900
ebm-papst, Inc. Fans, AC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3900 ebm-papst, Inc. Fans, AC INPUT SQUARE Series, FAN, 92MM SQ X 25MM DP 115VAC 41CFM
MFG Item Number
3900

3900 ebm-papst, Inc. Fans, AC INPUT SQUARE Series, FAN, 92MM SQ X 25MM DP 115VAC 41CFM

MFG Item Number
3900
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, AC INPUT SQUARE Series
Item #
3900
FAN, 92MM SQ X 25MM DP 115VAC 41CFM

AC INPUT SQUARE Series Information

bm‑papst's axial fans prove their reputation as space‑saving wonders by moving air for hot or cold air exchange in a wide variety of devices and systems. The outstanding features of axial fans are their small installation depth, low noise level and exceptional efficiency, and are particularly well suited for air flow through heat exchangers. Furthermore, with GreenTech EC technology, the axial fan becomes an intelligent energy saver for an extremely wide range of applications.

Videos

Specifications

Specifications
Manufacturer Part Number 3900
Manufacturer ebm-papst, Inc.
Product Series AC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Description FAN, 92MM SQ X 25MM DP 115VAC 41CFM SINTEC BEARING
Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 92 mm
Nominal Width 92 mm
Nominal Depth 25 mm
Air Flow 41 CFM
Power Consumption 9 W
Fan Speed 3,150 RPM
Noise Level 40 dB
Connection Type 0.110 in. Flat Blade
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Sleeve
Approvals CSA, UL, VDE
Operating Temperature -4-176 °F
Net Weight 0.615 lbs
Gross Weight 0.615 lbs