Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 39170 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Mechanical Support |
| Description | Grounding Bracket, KEL-EMC-PF 16, Fits: KEL-4, KEL16/X, KEL-U16/X, KEL-ER16/X, 113mm OAL, 103mm C-C |
| Mounting | Screw |
| Composition | Metallic |
| Finish | Zinc Plated |
| Style | Bracket |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.115 lbs |