42140.200
Icotek Cable Entries, KEL 16-E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42140.200

Icotek Cable Entries, KEL 16-E Series

42140.200

Icotek Cable Entries, KEL 16-E Series
KEL 16/6-E black V2A
MFG Item Number
42140.200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL 16-E Series
Item #
42140.200
KEL 16/6-E black V2A

KEL 16-E Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • Strain Relief According to EN 62444
  • High Stability, Vibration Resistant
  • High Cable Density
The cable entry frame KEL 16‑E offers a larger frame size for routing a greater amount of cables, pipes or conduits. The KEL16‑E series are KEL 16 frames extended with an additional middle frame for routing additional cables. This allows a quick, easy and cost effective routing solution for up to 48 cables. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Manufacturer Part Number 42140.200
Manufacturer Icotek
Product Series KEL 16-E
Family Series Icotek Cable Entries, KEL 16-E Series
Description KEL 16/6-E black V2A
Nominal Grommet Capacity 4 Small, 2 Large
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame Yes
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs