42144
Icotek Cable Entries, KEL 16-MT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42144

Icotek Cable Entries, KEL 16-MT Series

42144

Icotek Cable Entries, KEL 16-MT Series
KEL 16/10 - MT black
MFG Item Number
42144
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL 16-MT Series
Item #
42144
KEL 16/10 - MT black

KEL 16-MT Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • Strain Relief According to EN 62444
  • High Stability, Vibration Resistant
  • High Cable Density
The cable entry frame KEL 16‑MT provides additional cable routing possibilities. The KEL 16‑MT series are KEL 16 frames extended with an additional middle frame for routing additional cables. This allows a quick, easy and cost effective routing solution for up to 64 cables. A flat rubber gasket is included in the shipment

Videos

Specifications

Specifications
Manufacturer Part Number 42144
Manufacturer Icotek
Product Series KEL 16-MT
Family Series Icotek Cable Entries, KEL 16-MT Series
Description KEL 16/10 - MT black
Nominal Grommet Capacity 8 Small, 2 Large
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame Yes
Material Polyamide
Net Weight 0.37 lbs
Gross Weight 0.395 lbs