42212.200
Icotek Cable Entries, KEL 10 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42212.200 Icotek Cable Entries, KEL 10 Series, KEL 10/3 black V2A

MFG Item Number
42212.200

42212.200 Icotek Cable Entries, KEL 10 Series, KEL 10/3 black V2A

MFG Item Number
42212.200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, KEL 10 Series
Item #
42212.200
KEL 10/3 black V2A

KEL 10 Series Information

  • Polyamide Material
  • Halogen‑Free, Silicone‑Free
  • High Stability, Vibration Resistant
Centrally split cable entry system for routing cables with connectors, providing an IP54 / up to NEMA type 12 rating. The slit grommet matching the cable diameter is placed around the cable and inserted into the cable entry frame. Either a cut‑out of 36 mm or 46 mm in height can be chosen depending on the cables being routed. The split cable entry frame KEL 10 matches exactly the cut‑out dimensions of 10‑pin standard industrial connectors. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Manufacturer Part Number 42212.200
Manufacturer Icotek
Product Series KEL 10
Family Series Icotek Cable Entries, KEL 10 Series
Description KEL 10/3 black V2A
Nominal Grommet Capacity 2 Small, 1 Large
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame Yes
NEMA Rating NEMA 12
Material Polyamide
Approvals cURus
Net Weight 0.0624 lbs
Gross Weight 0.2 lbs