42324.200
Icotek Cable Entries, KEL-FG-A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
42324.200 Icotek Cable Entries, KEL-FG-A Series, KEL-FG A4 black V2A
MFG Item Number
42324.200

42324.200 Icotek Cable Entries, KEL-FG-A Series, KEL-FG A4 black V2A

MFG Item Number
42324.200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-FG-A Series
Item #
42324.200
KEL-FG A4 black V2A

KEL-FG-A Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 42324.200
Manufacturer Icotek
Product Series KEL-FG-A
Family Series Icotek Cable Entries, KEL-FG-A Series
Description KEL-FG A4 black V2A
Nominal Grommet Capacity 2 Small, 2 Large
Grommets Included No
Angle 90 Degrees
Protection Rating IP54
Split Frame Yes
Material Polyamide
Net Weight 0.395 lbs
Gross Weight 0.45 lbs