43518
Icotek Cable Entries, KEL-DP 24 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
43518 Icotek Cable Entries, KEL-DP 24 Series, KEL-DP 24/26 A grey
MFG Item Number
43518

43518 Icotek Cable Entries, KEL-DP 24 Series, KEL-DP 24/26 A grey

MFG Item Number
43518
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-DP 24 Series
Item #
43518
KEL-DP 24/26 A grey

KEL-DP 24 Series Information

  • Hygienic Design ‑ Free of Dirt‑Collecting Recesses
  • Fast and Easy Assembly, No Tools Required
  • For Wall Thickness 1.5 ‑ 4 mm
  • High Cable Density
  • Cost‑Effective
KEL‑DP 24 entry plates are designed for routing cables without connectors as well as pneumatic or hydraulic hoses. The KEL‑DP products are a cost saving alternative to traditional cable glands. Ideal for high volume applications where conventional cable glands would normally be used. Simply make a small hole in the thin membrane and push the cables through. The KEL‑DP 24 provides protection IP64 / NEMA Type 12. A special rib ensures a centered fit in the cut‑outs. ST‑B Plugs can be used for sealing pierced membranes if cables have been removed.

Specifications

Specifications
Manufacturer Part Number 43518
Manufacturer Icotek
Product Series KEL-DP 24
Family Series Icotek Cable Entries, KEL-DP 24 Series
Description KEL-DP 24/26 A grey
Total Number of Cables 26
Mounting Snap-In 1.5-2.5 mm Wall Thickness
Color Gray
Under 5mm Dia Cables 0
5-10mm Dia Cables 16
10-15mm Dia Cables 4
Over 15mm Dia Cables 4
Cable Combinations (16) Max 6.5 mm, (4) Max 12.1 mm, (4) Max 16.1 mm, (2) ASI Cables
NEMA Rating NEMA 12
Protection Rating IP64
Approvals cURus
Net Weight 0.095 lbs
Gross Weight 0.095 lbs