4414FM
ebm-papst, Inc. Fans, DC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4414FM

ebm-papst, Inc. Fans, DC INPUT SQUARE Series

4414FM

ebm-papst, Inc. Fans, DC INPUT SQUARE Series
FAN, 119MM SQ X 25MM DP 24VDC 82CFM
MFG Item Number
4414FM
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT SQUARE Series
Item #
4414FM
FAN, 119MM SQ X 25MM DP 24VDC 82CFM

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 4414FM
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description FAN, 119MM SQ X 25MM DP 24VDC 82CFM BALL BEARING
Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 119 mm
Nominal Width 119 mm
Nominal Depth 25 mm
Air Flow 82 CFM
Power Consumption 3.2 W
Fan Speed 2,400 RPM
Noise Level 38 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Operating Temperature '-4-167 °F
Net Weight 0.365 lbs
Gross Weight 0.505 lbs