45130
Icotek Cable Entries, KVT-SNAP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45130 Icotek Cable Entries, KVT-SNAP Series, Split Cable Gland, M21, Gray,

MFG Item Number
45130

45130 Icotek Cable Entries, KVT-SNAP Series, Split Cable Gland, M21, Gray,

MFG Item Number
45130
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, KVT-SNAP Series
Item #
45130
Split Cable Gland, M21, Gray,

KVT-SNAP Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • High Cable Density, Wide Variety of Grommets
  • Warranty on Pre‑Terminated Cables Remains
  • Tool‑Free Mounting Due to Snap‑in Function
  • Insertion of Pre‑Terminated Cables
  • Suitable for Metric Cut‑Outs
KVT is a circular split frame for quick and easy installation of cables with connectors or complete cable harnesses. By using the model KVT‑SNAP, cables can be routed through thick walls (> 5 mm) e.g. into cast junction boxes without the use of tools. A sealing ring is included in the shipment.
Mounting:
  • The snap ring is screwed into metric thread or tapped into the cut‑out (it can also be fastened with a locknut)
  • Once the snap ring is affixed to the housing the equipped KVT is simply pushed into it

Specifications

Specifications
Manufacturer Part Number 45130
Manufacturer Icotek
Product Series KVT-SNAP
Family Series Icotek Cable Entries, KVT-SNAP Series
Description Split Cable Gland, M21, Gray, Accepts (1) Small Grommet (Not Included) KVT SNAP - 32
Hub Size M32
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame Yes
Cable Diameter Range 0.08-0.66 "
Type Bushing Grip
Composition Non-Metallic
Material Polycarbonate
Hazardous Location No
Approvals CSA, UL
Protection Rating IP54
Comments Accepts 1 Small Grommet, Gray
Net Weight 0.04 lbs
Gross Weight 0.04 lbs