460 Series Information
| Manufacturer Part Number | 460 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | 460 |
| Family Series | Littelfuse Protection Relays, 460 Series |
| Description | Voltage Monitor, 190-480V 3Ph, DIN/Surface Mnt, Adj Trip, Restart, Ph Loss, Sequence, Rev, OV, LV, Bal |
| Phase | 3 |
| Voltage | 190-480 V |
| Current Rating | 10 A |
| Hi Pwr (Over Vltg) Trip | Yes |
| Detection | Phase Loss, Rapid Cycling |
| Variable Point Trip | Yes |
| Voltage Unbalance % | 2-8 % |
| Time Delay Trip (Sec) | 2-30 s |
| Restart Delay (Sec) | 2-300 s |
| Var Restart Delay | Yes |
| Manual Reset | Yes |
| Type of Display | LED Status Indicator |
| Comments | SEPARATE POWER SOURCE NOT REQD |
| Net Weight | 0.545 lbs |
| Gross Weight | 0.685 lbs |