Series Information
| Manufacturer Part Number | 50036350 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | HRTR 8/44-350-S12, Diffuse sensor with background suppression |
| Power Type | DC |
| Beam Type | Visible Red |
| Max Range | 15.74 " |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | 5 Pin M12 Connector |
| Operating Mode | Dark On, Light On |
| Output Type | PNP |
| Max Load Current | 0.1 A |
| Composition | Metallic |
| Protection Rating | IP67, IP69K |
| Frequency | 1,000 Hz |
| Scan Type | Background Suppression |
| Approvals | CE, cULus |
| Net Weight | 0.0624 lbs |
| Gross Weight | 0.15 lbs |