Series Information
| Manufacturer Part Number | 50039638 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | GSU 06/24-2-S8, Ultrasonic forked sensor |
| Voltage | 10-30 VDC |
| Sensing Type | Fork |
| Output Type | PNP, NPN |
| Connection Type | 4 Pin M8 Connector |
| Status Indicator | Yes |
| Composition | Metallic |
| Max Load Current | 0.1 A |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Approvals | CE, cULus |
| Net Weight | 0.145 lbs |
| Gross Weight | 0.185 lbs |