Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
50106029 Leuze Optical Data Transmitters, DDLS 200 Series, DDLS 200/120.1-10-H-M12, Optical
50106029 Leuze Optical Data Transmitters, DDLS 200 Series, DDLS 200/120.1-10-H-M12, Optical
This item cannot be canceled or returned
Description
Optical Data Transmitters, DDLS 200 Series
DDLS 200/120.1-10-H-M12, Optical
DDLS 200 Series Information
Ranges up to 500 m possible Transmission rates up to 2 Mbit/s Network interfaces with integrated repeater function Low ambient light sensitivity through special FSK method Interfaces: PROFIBUS,Interbus and CAN/DeviceNet Infrared data transmission protects this series from interference.Systems are available for all common industrial interfaces.The ranges are stepped and reach a maximum transmission distance of 500 m.
Specifications
Specifications
Manufacturer Part Number
50106029
Manufacturer
Leuze
Product Series
DDLS 200
Family Series
Leuze Optical Data Transmitters, DDLS 200 Series
Description
DDLS 200/120.1-10-H-M12, Optical data transmission
Operating Range
0.2-120 m
Light Source
Infrared
Transmission Speed
0.0096-1.5 Mbps
Angle
1
Voltage
18-30 VDC
Nominal Voltage
24 VDC
Interface Type
PROFIBUS DP, RS 485
Number of Connections
3
Connection Type
5 Pin M12 Connector
Composition
Metallic
Operating Temperature
-22-122 °F
Protection Rating
IP65
Approvals
CE, cULus
Net Weight
0 lbs
Gross Weight
0 lbs
50106029
Leuze Optical Data Transmitters, DDLS 200 Series