Series Information
| Manufacturer Part Number | 50106731 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | ODSR 96B M/V6-600-S12, Optical distance sensor |
| Type | Optical Distance Sensor |
| Measurement Range | 100-600 mm |
| Light Source | LED-Red |
| Voltage | 18-30 VDC |
| Nominal Voltage | 24 VDC |
| Reverse Polarity Protection | Yes |
| Short Circuit Protection | Yes |
| Connection Type | 5 Pin M12 Connector |
| Display Type | OLED |
| Composition | Metallic |
| Protection Rating | IP67, IP69K |
| Operating Temperature | -4-122 °F |
| Approvals | CE |
| Net Weight | 0.83 lbs |
| Gross Weight | 1.33 lbs |