50108943
Leuze Photoelectric Sensors, HRT 46B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50108943

Leuze Photoelectric Sensors, HRT 46B Series

50108943

Leuze Photoelectric Sensors, HRT 46B Series
IHRT 46B/4,200-S12 S-Ex n, Diffuse
MFG Item Number
50108943
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, HRT 46B Series
Item #
50108943
IHRT 46B/4,200-S12 S-Ex n, Diffuse

HRT 46B Series Information

  • Very high function reserve
  • Very small black/white error
  • Optimized for glossy and dark objects
  • Several range variants available
  • Versions with warning output available
Optimized,infrared diffuse sensor for the reliable detection of dark and glossy objects at large ranges and very small black/ white error.

Specifications

Specifications
Manufacturer Part Number 50108943
Manufacturer Leuze
Product Series HRT 46B
Family Series Leuze Photoelectric Sensors, HRT 46B Series
Description IHRT 46B/4,200-S12 S-Ex n, Diffuse sensor with background suppression
Power Type DC
Beam Type Infrared
Max Range 98.42 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable with M12 Connector
Operating Mode Dark On, Light On
Output Type Push-Pull
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 200 Hz
Scan Type Background Suppression
Approvals CE, EX
Net Weight 0 lbs
Gross Weight 0 lbs