IT1300 Series Information
| Manufacturer Part Number | 50116864 |
|---|---|
| Manufacturer | Leuze |
| Product Series | IT1300 |
| Family Series | Leuze Sensors, IT1300 Series |
| Description | IT 1300g-2 |
| Type | Barcode Scanner |
| Light Source | LED-Red |
| Code Type | 2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN 128, EAN 8/13, EAN Addendum, GS1, UPC |
| Reading Distance | 10-460 mm |
| Voltage | 5 VDC |
| Nominal Voltage | 6 VDC |
| Interface Type | RS 232, USB |
| Number of Connections | 1 |
| Connection Type | RJ41 |
| Display Type | None |
| Protection Rating | IP41 |
| Operating Temperature | 32-122 °F |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |