50117071

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50117071 Leuze Sensors, BCL 22 Series, BCL 22 S B 200, Stationary bar code

MFG Item Number
50117071

50117071 Leuze Sensors, BCL 22 Series, BCL 22 S B 200, Stationary bar code

MFG Item Number
50117071
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, BCL 22 Series
Item #
50117071
BCL 22 S B 200, Stationary bar code

BCL 22 Series Information

  • Various optics models for optimum use of the installation space
  • Depending on the code alignment,single‑line or raster scanners offer optimized reading capacity
  • Large depth of field and wide opening angle
  • autoConfig automatically detects the code type that is to be read
  • The BCL Config Tool simplifies all configuration tasks
These stationary high‑speed scanners offer a space‑saving solution for industrial environments and are equipped with a fail‑safe parameter memory.

Specifications

Specifications
Manufacturer Part Number 50117071
Manufacturer Leuze
Product Series BCL 22
Family Series Leuze Sensors, BCL 22 Series
Description BCL 22 S B 200, Stationary bar code reader
Type Stationary Barcode Reader
Light Source Laser-Blue
Code Type 2/5 Interleaved, Codabar, Code 128, Code 32, Code 39, Code 93, EAN 128, EAN Addendum, EAN/UPC, PharmaCode
Reading Distance 50-220 mm
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Interface Type RS 232
Number of Connections 1
Connection Type 0.8 m Cable With Socket Connectors (10+6)
Display Type LED
Protection Rating IP65
Operating Temperature 32-104 °F
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs