50124261

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50124261

Leuze Sensors, DMU418B Series

50124261

Leuze Sensors, DMU418B Series
DMU418B-400.X3/LTV-M12, Ultrasonic
MFG Item Number
50124261
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, DMU418B Series
Item #
50124261
DMU418B-400.X3/LTV-M12, Ultrasonic

DMU418B Series Information

  • Function largely independent of surface properties,ideal for detection of liquids,bulk materials,transparent media, ...
  • Small dead zone at long scanning range
  • Temperature‑compensated scanning range and measurement range
  • 1 PNP switching output (NPN) and 1 analog output 0 ... 10V / 4 ... 20mA
  • Both outputs can easily be taught using a button
  • Stable,all‑metal design
  • Process data and configuration via IO‑Link interface
  • Five operating modes: scanning,synchronous,multiplex,activation and throughbeam operation

Specifications

Specifications
Manufacturer Part Number 50124261
Manufacturer Leuze
Product Series DMU418B
Family Series Leuze Sensors, DMU418B Series
Description DMU418B-400.X3/LTV-M12, Ultrasonic distance sensor
Diameter 18 mm
Sensing Range 0.96-15.72 "
Angle 9 °
Voltage 15-30 VDC
Sensing Type End
Output Type 0-10 V
Output Function Analog
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Composition Metallic
Max Load Current 0.15 A
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE, cULus
Net Weight 0.185 lbs
Gross Weight 0.19 lbs