50124267

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50124267

Leuze Sensors, HTU418B Series

50124267

Leuze Sensors, HTU418B Series
HTU418B-400.X3/LT4-M12, Ultrasonic
MFG Item Number
50124267
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, HTU418B Series
Item #
50124267
HTU418B-400.X3/LT4-M12, Ultrasonic

HTU418B Series Information

  • Function largely independent of surface properties,ideal for detection of liquids,bulk materials,transparent media,...
  • Small dead zone at long scanning range
  • Temperature‑compensated scanning range
  • 2 independent PNP switching outputs
  • Both outputs can easily be taught using a button
  • Stable,all‑metal design
  • Process data and configuration via IO‑Link interface
  • Five operating modes:scanning,synchronous,multiplex,activation and throughbeam operation

Specifications

Specifications
Manufacturer Part Number 50124267
Manufacturer Leuze
Product Series HTU418B
Family Series Leuze Sensors, HTU418B Series
Description HTU418B-400.X3/LT4-M12, Ultrasonic sensor
Diameter 18 mm
Sensing Range 0.96-15.72 "
Angle 9 °
Voltage 15-30 VDC
Sensing Type End
Output Type PNP
Output Function NO
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Composition Metallic
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE, cULus
Net Weight 0.18 lbs
Gross Weight 0.18 lbs