50125678

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50125678

Leuze Sensors, BPS 300i Series

50125678

Leuze Sensors, BPS 300i Series
BPS 307i SM 100 D, Bar code
MFG Item Number
50125678
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, BPS 300i Series
Item #
50125678
BPS 307i SM 100 D, Bar code

BPS 300i Series Information

  • Availability control: To reliably prevent failures resulting from contamination,the device constantly reports its function reserve,thereby indicating possible problems due to contamination
  • Easy handling: Fast,secure mounting and precise positioning of replacement devices through easy‑mount mounting technology
  • Absolute positioning up to 10,000 m
  • Maximum speed 10 m/s
  • Modularity: three selectable connection technologies,heating and display
The BPS 300i is the second generation of bar code positioning and sets standards both in performance characteristics and in handling.The new "availability control" function allows diagnosis to be performed during operation.

Specifications

Specifications
Manufacturer Part Number 50125678
Manufacturer Leuze
Product Series BPS 300i
Family Series Leuze Sensors, BPS 300i Series
Description BPS 307i SM 100 D, Bar code positioning system
Type Bar Code Positioning System
Measurement Range 0-10,000,000 mm
Light Source Laser-Red
Voltage 18-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Reverse Polarity Protection Yes
Short Circuit Protection Yes
Interface Type SSI, USB
Display Type LED
Composition Metallic
Protection Rating IP65
Operating Temperature 23-122 °F
Approvals CDRH, CE, cULus
Net Weight 0.905 lbs
Gross Weight 1.19 lbs