46C Series Information
| Manufacturer Part Number | 50127036 |
|---|---|
| Manufacturer | Leuze |
| Product Series | 46C |
| Family Series | Leuze Photoelectric Sensors, 46C Series |
| Description | LE46C/2N-M12, Throughbeam photoelectric sensor receiver |
| Power Type | DC |
| Beam Type | Visible Red |
| Max Range | 492.12 ' |
| Optimum Range | 393.7 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Number of Outputs | 2 |
| Output Type | NPN |
| Operating Mode | Dark On, Light On |
| Connection Type | 4 Pin M12 Connector |
| Max Load Current | 0.1 A |
| Package Style | Cubic |
| Composition | Non-Metallic |
| Protection Rating | IP67, IP69K |
| Frequency | 500 Hz |
| Approvals | CE, cULus |
| Net Weight | 0.135 lbs |
| Gross Weight | 0.135 lbs |