50127044
Leuze Photoelectric Sensors, L46C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50127044

Leuze Photoelectric Sensors, L46C Series

50127044

Leuze Photoelectric Sensors, L46C Series
LS46C-200-M12, Throughbeam
MFG Item Number
50127044
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, L46C Series
Item #
50127044
LS46C-200-M12, Throughbeam

L46C Series Information

  • Throughbeam Photoelectric Sensors with Large Operating Range and High Function Reserve in Red Light Version
  • Timesaving, Exact Alignment and Function check Through Additional, Highly Visible Display on the Front Side
  • Sensitivity Adjustment and Delay Before Start‑Up for Optimal Adaptation to the Application

Specifications

Specifications
Manufacturer Part Number 50127044
Manufacturer Leuze
Product Series L46C
Family Series Leuze Photoelectric Sensors, L46C Series
Description LS46C-200-M12, Throughbeam photoelectric sensor transmitter
Power Type DC
Beam Type Visible Red
Max Range 492.12 '
Optimum Range 393.7 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable with M12 Connector
Max Load Current 0.1 A
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 500 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs