50127064
Leuze Photoelectric Sensors, HT46CI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50127064

Leuze Photoelectric Sensors, HT46CI Series

50127064

Leuze Photoelectric Sensors, HT46CI Series
HT46CI/PX-M12, Diffuse sensor with
MFG Item Number
50127064
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, HT46CI Series
Item #
50127064
HT46CI/PX-M12, Diffuse sensor with

HT46CI Series Information

  • Scanner with adjustable background suppression in infrared version for extremely high detection reliability
  • Reliable detection of objects with different surface structures
  • Large adjustment range and minimal zero distance for optimum adaptation to the application
  • Highly visible status displays
  • Exact switching point adjustment through mechanical adjusting spindle
  • Extremely high repeatability of the switching point
  • Activation input for sensor test
  • Various switching output functions for universal connection to existing control environment
  • Robust plastic housing in degrees of protection IP67 and IP69K

Specifications

Specifications
Manufacturer Part Number 50127064
Manufacturer Leuze
Product Series HT46CI
Family Series Leuze Photoelectric Sensors, HT46CI Series
Description HT46CI/PX-M12, Diffuse sensor with background suppression
Power Type DC
Beam Type Infrared
Max Range 118.11 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 250 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs