50128175

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50128175

Leuze Inductive Proximity

50128175

Leuze Inductive Proximity
IS 212FM/4NO.5-3E0-S12, Inductive
MFG Item Number
50128175
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
50128175
IS 212FM/4NO.5-3E0-S12, Inductive

Series Information

Specifications

Specifications
Manufacturer Part Number 50128175
Manufacturer Leuze
Family Series Leuze Inductive Proximity
Description IS 212FM/4NO.5-3E0-S12, Inductive switch
Power Type DC
Range 2.4 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0.03 lbs
Gross Weight 0.075 lbs