50131550
Leuze Photoelectric Sensors, HT46CI.E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50131550

Leuze Photoelectric Sensors, HT46CI.E Series

50131550

Leuze Photoelectric Sensors, HT46CI.E Series
HT46C.E/4P-M12, Diffuse sensor with
MFG Item Number
50131550
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, HT46CI.E Series
Item #
50131550
HT46C.E/4P-M12, Diffuse sensor with

HT46CI.E Series Information

  • Sensor with adjustable background suppression in red light or infrared version for extremely high detection reliability
  • Optimized sensitivity for use in dusty environments
  • Large adjustment range and minimal zero distance for optimum adaptation to the application
  • Highly visible status displays
  • Switching point adjustment through mechanical adjusting spindle
  • Extremely high repeatability of the switching point
  • Various switching output functions for universal connection to existing control environment
  • Robust plastic housing in degrees of protection IP67 and IP69K

Specifications

Specifications
Manufacturer Part Number 50131550
Manufacturer Leuze
Product Series HT46CI.E
Family Series Leuze Photoelectric Sensors, HT46CI.E Series
Description HT46C.E/4P-M12, Diffuse sensor with background suppression
Power Type DC
Beam Type Visible Red
Max Range 78.74 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 100 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs