50133730

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50133730

Leuze Photoelectric Sensors

50133730

Leuze Photoelectric Sensors
Sensor PRK3CL1.BTT3/LP-M8
MFG Item Number
50133730
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50133730
Sensor PRK3CL1.BTT3/LP-M8

Series Information

Specifications

Specifications
Manufacturer Part Number 50133730
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description Sensor PRK3CL1.BTT3/LP-M8
Power Type DC
Beam Type Laser
Max Range 1.64 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M8 Connector
Operating Mode Dark On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 3,000 Hz
Polarization Filter Yes
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs