50134609
Leuze Photoelectric Sensors, HT46CL2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50134609

Leuze Photoelectric Sensors, HT46CL2 Series

50134609

Leuze Photoelectric Sensors, HT46CL2 Series
HT46CL2/4P-200-M12, Diffuse sensor
MFG Item Number
50134609
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, HT46CL2 Series
Item #
50134609
HT46CL2/4P-200-M12, Diffuse sensor

HT46CL2 Series Information

  • Laser diffuse reflection light scanner with visible red light and adjustable background suppression
  • Large adjustment range and minimal zero distance for optimum adaptation to the application
  • Highly visible status displays
  • Exact switching point adjustment through mechanical adjusting spindle
  • Activation input for sensor test
  • High switching frequency for detection of fast events
  • Various switching output functions for universal connection to existing control environment
  • Robust plastic housing in degrees of protection IP67 and IP69K
  • Laser class 2

Specifications

Specifications
Manufacturer Part Number 50134609
Manufacturer Leuze
Product Series HT46CL2
Family Series Leuze Photoelectric Sensors, HT46CL2 Series
Description HT46CL2/4P-200-M12, Diffuse sensor with background suppression
Power Type DC
Beam Type Laser
Max Range 47.24 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable with M12 Connector
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 500 Hz
Scan Type Background Suppression
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs