Series Information
| Manufacturer Part Number | 50135696 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | LCS-1M12P-F04PNO-M12, Capacitive sensor |
| Diameter | 12 mm |
| DC Voltage | 10-30 VDC |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Range | 4 mm |
| Connection Type | 4 Pin M12 Connector |
| Output Type | PNP |
| Output Circuit | NO |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Enclosure | IP67 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |