Series Information
| Manufacturer Part Number | 50136074 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | HTU318-1200/4T-M12, Ultrasonic sensor |
| Diameter | 18 mm |
| Sensing Range | 3.12-47.16 " |
| Angle | 8 ° |
| Voltage | 10-30 VDC |
| Sensing Type | End |
| Output Type | PNP |
| Output Function | NO |
| Connection Type | 4 Pin M12 Connector |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Max Load Current | 0.15 A |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |