50139688

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
50139688 Leuze Photoelectric Sensors, Operating range limit: 0 ... 30
MFG Item Number
50139688

50139688 Leuze Photoelectric Sensors, Operating range limit: 0 ... 30

MFG Item Number
50139688
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50139688
Operating range limit: 0 ... 30

Series Information

Specifications

Specifications
Manufacturer Part Number 50139688
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description Operating range limit: 0 ... 30 m/013/010Light source: LED, Infrared/013/010Supply voltage: 10
Power Type DC
Beam Type LED
Max Range 98.43 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type M12 Connector
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 1,500 Hz
Approvals CE, cULus
Net Weight 0.05 lbs
Gross Weight 0.065 lbs