Series Information
| Manufacturer Part Number | 50139695 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | Operating range limit: 0 ... 30 m/013/010Supply voltage: 10 ... 30 V, DC/013/010Digital switching |
| Power Type | DC |
| Max Range | 98.43 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Number of Outputs | 2 |
| Output Type | PNP |
| Operating Mode | Dark On, Light On |
| Connection Type | M12 Connector |
| Package Style | Cubic |
| Composition | Non-Metallic |
| Protection Rating | IP67, IP69K |
| Frequency | 1,500 Hz |
| Approvals | CE, cULus |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.065 lbs |