Series Information
| Manufacturer Part Number | 50141475 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Inductive Proximity |
| Description | Typ. operating range limit Sn: 4 mm/013/010Operating range Sa: 0 ... 3.24 mm/013/010Supply voltage: 10 |
| Nominal Voltage | 12 VDC, 24 VDC |
| Power Type | DC |
| Range | 4 mm |
| Connection Type | M12 Connector |
| Output Type | N/O, PNP |
| Number of Wires | 4 |
| Composition | Metallic |
| Voltage | 10-36 VDC |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |