Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 511B3N05 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Junction Box, Poly, 1/2in. Entry |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Conduit Box |
| For Use With | Power Entry Inlets and Outlets |
| Comments | Conduit Box 30 Degree Poly Blue Size 1 1/2in. Npt |
| Net Weight | 0.205 lbs |
| Gross Weight | 0.205 lbs |