Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
513M3 Meltric Plugs & Receptacles, Nylon Angle Adapter, 30 Degree, Blue
513M3 Meltric Plugs & Receptacles, Nylon Angle Adapter, 30 Degree, Blue
Description
Plugs & Receptacles, Series
Nylon Angle Adapter, 30 Degree, Blue
Specifications
Specifications
| Manufacturer Part Number |
513M3 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Nylon Angle Adapter, 30 Degree, Blue |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Angle Adapter |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Angle Adapter 30 Degree Poly Blue Size 3 |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
513M3
Meltric Plugs & Receptacles