5308901
Altech Cable Entries, 5308 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5308901 Altech Cable Entries, 5308 Series, Cable Gland, 1/2in.NPT, 5-12mm, LtGray
MFG Item Number
5308 901

5308901 Altech Cable Entries, 5308 Series, Cable Gland, 1/2in.NPT, 5-12mm, LtGray

MFG Item Number
5308 901
Item Number
5308901
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, 5308 Series
Item #
5308901
Cable Gland, 1/2in.NPT, 5-12mm, LtGray

5308 Series Information

Specifications

Specifications
Manufacturer Part Number 5308 901
Manufacturer Altech
Product Series 5308
Family Series Altech Cable Entries, 5308 Series
Description Cable Gland, 1/2in.NPT, 5-12mm, LtGray Polyamide 6 Body, Neoprene Seal, IP68 Rated, Less Lock Nut
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.2-0.47 "
Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Polyamide
Hazardous Location No
Approvals cUL, UL, VDE
Protection Rating IP68
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
Alternatives
5308921
5308921
Altech Cable Entries, 5308 Series