Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leuze Safety Laser Scanner, RSL 410 Series
53800202
Leuze Safety Laser Scanner, RSL 410 Series
RSL410-M/CU408-M12, Safety laser
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Safety Laser Scanner, RSL 410 Series
RSL410-M/CU408-M12, Safety laser
RSL 410 Series Information
- Any type of protective/warning field contours (1 field pair/quad)
- Basic functions such as automatic start/restart,start/restart interlock (RES) and selectable contactor monitoring (EDM)
- Optimum handling by means of separate intelligent connection unit and large,plain‑text display with integrated electronic spirit level
- Ethernet TCP/IP and Bluetooth interface for simple and convenient configuration and diagnosis
Specifications
Specifications
| Manufacturer Part Number |
53800202 |
| Manufacturer |
Leuze |
| Product Series |
RSL 410 |
| Family Series |
Leuze Safety Laser Scanner, RSL 410 Series |
| Description |
RSL410-M/CU408-M12, Safety laser scanner |
| Angle |
270 |
| Light Source |
Laser-Infrared |
| Protective Field Range |
0-4.5 m |
| Warning Field Range |
0-20 m |
| Application |
Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Max Power Consumption |
17 W |
| Number of Switching Outputs |
2 |
| Output Type |
OSSD |
| Switching Element |
PNP |
| Interface Type |
Bluetooth |
| Number of Connections |
2 |
| Connection Type |
4 Pin M12 Connector, 8 Pin M12 Connector |
| Display Type |
LED Indicator |
| Protection Rating |
IP65 |
| Operating Temperature |
32-122 °F |
| Approvals |
cULus, TUVsud |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
53800202
Leuze Safety Laser Scanner, RSL 410 Series