Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leuze Safety Laser Scanner, RSL 420 Series
53800211
Leuze Safety Laser Scanner, RSL 420 Series
RSL420-L/CU416-5, Safety laser
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Safety Laser Scanner, RSL 420 Series
RSL420-L/CU416-5, Safety laser
RSL 420 Series Information
- Monitored changeover of 10 field pairs/quads
- Basic functions such as automatic start/restart,start/restart interlock (RES) and selectable contactor monitoring (EDM)
- Optimum handling by means of separate intelligent connection unit and large,plain‑text display with integrated electronic spirit level
- Ethernet TCP/IP and Bluetooth interface for simple and convenient configuration and diagnosis
- 4 configurable signal outputs
- E‑Stop linkage
The RSL 420 safety laser scanners expand the monitoring function to include flexible safety requirements adapted to the automation process.
Specifications
Specifications
| Manufacturer Part Number |
53800211 |
| Manufacturer |
Leuze |
| Product Series |
RSL 420 |
| Family Series |
Leuze Safety Laser Scanner, RSL 420 Series |
| Description |
RSL420-L/CU416-5, Safety laser scanner |
| Angle |
270 |
| Light Source |
Laser-Infrared |
| Protective Field Range |
0-6.25 m |
| Warning Field Range |
0-20 m |
| Application |
Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Max Power Consumption |
17 W |
| Number of Switching Outputs |
2 |
| Output Type |
OSSD |
| Switching Element |
PNP |
| Interface Type |
Bluetooth |
| Number of Connections |
2 |
| Connection Type |
4 Pin M12 Connector, 5 Meter Cable |
| Display Type |
LED Indicator |
| Protection Rating |
IP65 |
| Operating Temperature |
32-122 °F |
| Approvals |
cULus, TUVsud |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
53800211
Leuze Safety Laser Scanner, RSL 420 Series