54212.200
Icotek Cable Entries, KEL-U 10 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
54212.200 Icotek Cable Entries, KEL-U 10 Series, KEL-U 10/3 black V2A
MFG Item Number
54212.200

54212.200 Icotek Cable Entries, KEL-U 10 Series, KEL-U 10/3 black V2A

MFG Item Number
54212.200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, KEL-U 10 Series
Item #
54212.200
KEL-U 10/3 black V2A

KEL-U 10 Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • High Cable Density, Wide Variety of Grommets
  • Warranty on Pre‑Terminated Cables Remains
  • Strain Relief According to EN 62444
  • High Stability, Vibration Resistant
  • Fast and Easy Assembly
Split cable entry system for routing pre‑terminated cables providing an IP54 / NEMA type 12 rating. Routing, sealing and providing strain relief for cable diameters from 2 to 35 mm. The new cable entry system is easy to install. Cable grommets are placed into compartments in the frame and are securely fixed to the frame during assembly. The KEL‑U 10 frame matches exactly the cut‑out dimensions for 10‑pin standard industrial connectors. Either a cut‑out of 36 mm or 46 mm in height can be chosen depending on the cables being routed. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Manufacturer Part Number 54212.200
Manufacturer Icotek
Product Series KEL-U 10
Family Series Icotek Cable Entries, KEL-U 10 Series
Description KEL-U 10/3 black V2A
Nominal Grommet Capacity 2 Small, 1 Large
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame Yes
NEMA Rating NEMA 12
Material Polyamide
Approvals cURus
Net Weight 0.16 lbs
Gross Weight 0.16 lbs