63-38142
Meltric Plugs & Receptacles, DSN30 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
63-38142 Meltric Plugs & Receptacles, DSN30 Series, Inlet, 30A, 600V, 2P+G, Poly, DSN30
MFG Item Number
63-38142

63-38142 Meltric Plugs & Receptacles, DSN30 Series, Inlet, 30A, 600V, 2P+G, Poly, DSN30

MFG Item Number
63-38142
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN30 Series
Item #
63-38142
Inlet, 30A, 600V, 2P+G, Poly, DSN30

DSN30 Series Information

  • Metal or Poly Construction
  • Up to 4 Auxiliary Contacts
  • 100kA Short‑Circuit Rated
  • UL & CSA Switch Rated
  • 120~600 VAC Versions
  • NEMA 4X IP66+IP67
  • 30 Amps
DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.



Videos

Specifications

Specifications
Manufacturer Part Number 63-38142
Manufacturer Meltric
Product Series DSN30
Family Series Meltric Plugs & Receptacles, DSN30 Series
Description Inlet, 30A, 600V, 2P+G, Poly, DSN30 Decontactor
Connection Type Inlet
Current Rating 30 A
Voltage 600 VAC
Frequency 60 Hz
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Wire Size Range 8 AWG, 14 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67, IP69
Terminal Type Screw
Color Code Black
NEMA Rating NEMA 4X
Approvals cCSAus, UL
Net Weight 0.403 lbs
Gross Weight 0.403 lbs