Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
63001056
MC336-S1M8-A, Magnetically coded
This item cannot be canceled or returned
Description
MC336-S1M8-A, Magnetically coded
Specifications
Specifications
| Manufacturer Part Number |
63001056 |
| Manufacturer |
Leuze |
| Family Series |
Leuze Sensors |
| Description |
MC336-S1M8-A, Magnetically coded sensor |
| Mounting |
Surface |
| Operating Temperature |
-4-158 °F |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |