713P0S22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

713P0S22

Meltric Plugs & Receptacles

713P0S22

Meltric Plugs & Receptacles
Poly Handle, 1.25-1.375in. Cable Dia,
MFG Item Number
713P0S22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
713P0S22
Poly Handle, 1.25-1.375in. Cable Dia,

Series Information

Specifications

Specifications
Manufacturer Part Number 713P0S22
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Poly Handle, 1.25-1.375in. Cable Dia, W/ Clamp and Bushing
Plug and Receptacle Type Pin and Sleeve
Accessory Type Handle
For Use With Power Entry Inlets and Outlets
Comments Handle W/Clamp & Bushing Poly Blue Size 3 1.250-1.375 In
Net Weight 0.37 lbs
Gross Weight 0.4 lbs