714-106/000-047

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

714-106/000-047

Wago Terminals, 714 Series

714-106/000-047

Wago Terminals, 714 Series
1-conductor female plug
Item Number
714-106/000-047
MFG Item Number
60245583
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, 714 Series
Item #
714-106/000-047
1-conductor female plug

714 Series Information

  • Push‑In Female Connectors
  • Integrated Push‑Buttons
  • Ultra Low Profile
  • With Coding and Test Points

Specifications

Specifications
Manufacturer Part Number 60245583
Manufacturer Wago
Product Series 714
Family Series Wago Terminals, 714 Series
Description 1-conductor female plug
Number of Ports 6
Number of Wires Per Port 1
Wire Size Range 24-16 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 320 V
Color Black
Maximum Temperature 212 °F
Net Weight 0.0072 lbs
Gross Weight 0.007 lbs