734-205
Wago Plugs & Receptacles, 734 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
734-205 Wago Plugs & Receptacles, 734 Series, 1-conductor female plug
MFG Item Number
51130324

734-205 Wago Plugs & Receptacles, 734 Series, 1-conductor female plug

MFG Item Number
51130324
Item Number
734-205
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 734 Series
Item #
734-205
1-conductor female plug

734 Series Information

  • Universal connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Strain Relief Plates and Housings for Field Assembly
  • 100% protected against mismating
  • Coding Fingers

Specifications

Specifications
Manufacturer Part Number 51130324
Manufacturer Wago
Product Series 734
Family Series Wago Plugs & Receptacles, 734 Series
Description 1-conductor female plug
Number of Contacts 5 Pole
Connection Configuration Female
Size 28-14 AWG
Current Rating 10 A
Voltage 300 V
Operating Temperature -60-100 °C
Material Copper Alloy
Finish Tin
Wire Size Range 28-14 AWG
Enclosure None (Insert Only)
Comments Universal Connection for all Conductor Types
Net Weight 0.005 lbs
Gross Weight 0.01 lbs