Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Terminal Blocks, 739 Series
739-338/001-000
Wago Terminal Blocks, 739 Series
Item Number
739-338/001-000
This item cannot be canceled or returned
Description
Terminal Blocks, 739 Series
- PCB Terminal Strips, Screwdriver‑Actuated Cage Clamp
- Vertical Conductor Entry and Operating Direction
Specifications
Specifications
| Manufacturer Part Number |
51113954 |
| Manufacturer |
Wago |
| Product Series |
739 |
| Family Series |
Wago Terminal Blocks, 739 Series |
| Description |
PCB terminal block |
| Number of Levels |
1 |
| Connection Type |
Spring Clamp |
| Number of Poles |
8 |
| Connection Actuation |
Tool |
| Pin Spacing |
3.81 mm |
| Length |
3.4 mm |
| UL Voltage |
300 VAC |
| Current Rating |
15 A |
| Wire Size Range |
28-14 AWG |
| IEC Voltage |
500 VAC |
| Color |
Orange |
| Wire Entry Position |
Top |
| PCB Contact |
THT |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-76-221 °F |
| Approvals |
CSA, cURus |
| Net Weight |
0.0144 lbs |
| Gross Weight |
0.014 lbs |
739-338/001-000
Wago Terminal Blocks, 739 Series